Motion
VPA4450-06-N
VALVE, AIR PILOT
MI ITEM #04761168
MFR #VPA4450-06-N
List Price$396.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT
MI ITEM #04761168
MFR #VPA4450-06-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.26/each for your price

Overview

Mfr description
VPA4450-06-N VALVE, AIR PILOT
  • 5 port air operated valve with rubber seal
  • Available with or without sub-plate
  • Thread types include Rc, G, NPT, NPTF

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Temperature Range
    0 to +60 °C
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    3/4 in
  • Standards Met
    JIS
  • Operating Pressure Range
    +0.2 to +0.9 Mpa
  • Overall Height
    140 mm
  • Overall Length
    188 mm
  • Overall Width
    104 mm
  • Sonic Conductance (C)
    22 dm³/(s.bar)
  • Series
    VPA4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought