Motion
SAF-507

SKF
SAF-507

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04761229
MFR #SAF-507
Price$296.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF-507

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04761229
MFR #SAF-507

Mfr description
SAF-507 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.72/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.0000 in
  • Bolt Center To Center Length
    5.6250 in
  • Compatible Bore Diameter
    1.1875 in
  • Overall Height  
    3.8906 in
  • Overall Length  
    7.5000 in
  • Overall Width  
    3.2500 in
  • Weight
    7.38 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316576669903
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • UPC_NO
    7316576669903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)