Overview
Mfr description
I3623 9/16-18 3FLT SPIRAL POINT STEAM OX
Specifications
- Coolant DeliveryExternal
- Finish CoatingOxide
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckExtended Neck
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Size9/16 – 18
- Tap StyleSpiral Point Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data