Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - PM High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 9/16 – 18 Thread Size, UNF
MI ITEM #04761279
MFR #M8623

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M8623 9/16-18 3FLT SPIRAL POINT TIN

Specifications

  • Coolant Delivery
    External
  • Material
    PM High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Size
    9/16 – 18
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text