Motion
0296
General Purpose Motor - 1/8 hp, 1800 rpm, 1 ph, 230 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base, Face Mount
Mi Item #04761402
MFR #0296
Price$350.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/8 hp, 1800 rpm, 1 ph, 230 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base, Face Mount
Mi Item #04761402
MFR #0296

Mfr description
0296 MOTOR
  • Totally enclosed IP-20 rating
  • Fan cooled for high output power
  • Class "B" insulation system operated within Class "A" limits to prolong winding and lubricant life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.04/each

Specifications

Dimensions

  • Weight
    9 lbs

Details

  • Base RPM
    1700 rpm
  • Description Keyword
    1/8 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)