Motion
428N164

Drillco
428N164

428N164
Mi Item #04761455
MFR #428N164
Price$265.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
428N164

428N164
Mi Item #04761455
MFR #428N164

Mfr description
428N164 RMR 1 TAPERED CONST.REAMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.05/each

Specifications

Dimensions

  • Flute Length
    5 in
  • Overall Length
    6-7/8 in
  • Reamer Diameter
    1 in
  • Shank Diameter Hex Width
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Fast Spiral
    Fast Spiral
  • Finish Coating
    Gold & Black Oxide
  • Flute Type
    Right Hand Spiral
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Reamer Type
    Construction
  • Series
    4285N
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)