Motion
451.38X2X60BK

WEARWELL INC
451.38X2X60BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 2 ft, Length: 60 ft, Color: Black
Mi Item #04761459
MFR #451.38X2X60BK
Price$1,142.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
451.38X2X60BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 2 ft, Length: 60 ft, Color: Black
Mi Item #04761459
MFR #451.38X2X60BK

Mfr description
451.38X2X60BK TUF SPONGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,142.00/each

Specifications

Dimensions

  • Length
    60 ft
  • Thickness
    0.3750 in
  • Width
    2 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled Edges
  • Grit Coating
    No
  • Material
    Vinyl
  • Resistance Features
    Abrasion Resistant, Fire Retardant
  • Standards Met
    ASTM F1677, DOC FF1-70, Federal Standard 191
  • Surface Pattern
    Ribbed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)