Motion
OPNS1500SS

THOMSON (ALTRA)
OPNS1500SS

Linear Shaft Seal - For Use With 243848, SSU24, SUPER24, OPN Series
MI ITEM #04761553
MFR #OPNS1500SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPNS1500SS

Linear Shaft Seal - For Use With 243848, SSU24, SUPER24, OPN Series
MI ITEM #04761553
MFR #OPNS1500SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.500 in
  • Outside Diameter
    2.379 in
  • Thickness
    0.375 in

Details

  • Bearing Housing Type
    Open Bearing / Open Housing
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel, Rubber
  • Measurement Standard
    Inch
  • Outer Casing Material
    Stainless Steel
  • Seal Type
    Open / Standard Seal
  • Series
    OPN

Overview

Mfr description
OPN-S-1500-SS SEAL STAINLESS STEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought