Motion
83075 OLP107
Hose Reel with Hose - 250 psi, 3/4 NPT - Female Inlet
MI ITEM #04761566
MFR #83075 OLP107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel with Hose - 250 psi, 3/4 NPT - Female Inlet
MI ITEM #04761566
MFR #83075 OLP107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83075OLP107 C/W 5/8" X 75'HOSE

Specifications

  • Hose Inside Diameter
    5/8 in
  • Nominal Hose Outer Diameter
    1 in
  • Hose Length
    75 ft
  • Reel Inlet
    3/4 NPT - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    3/4 NPT - Male
  • Maximum Temperature
    150 °F
  • Overall Length
    28-3/4 in
  • Overall Width
    10-1/2 in
  • Overall Height
    28-3/4 in
  • Weight
    100 lbs
  • Reel Outlet
    3/4 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text