Motion
20018XT3G504

WEG ELECTRIC CORP
20018XT3G504

Explosion Proof / Hazardou Location Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 504/5T Frame, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #04761675
MFR #20018XT3G504
List Price$53,592.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20018XT3G504

Explosion Proof / Hazardou Location Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 504/5T Frame, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #04761675
MFR #20018XT3G504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53,592.19/each for your price

Overview

Mfr description
20018XT3G504
  • IP55 rated enclosure

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    504/5T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1780 rpm
  • Thermal Protection
    Thermostat
  • Full Load Amps
    230 A
  • Full Load Current
    230.00 A
  • Full Load Efficiency
    96.20 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Motor Poles
    4-pole
  • Starting Method
    Direct on line
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description
    HP:200, F#504/5T, RPM:1800, 460V, TEFC
  • kW
    150 kW
  • Description Keyword
    200 hp
  • Shaft Diameter
    3.1250 in
  • Shaft Length
    10.63 in
  • Drive End Bearing
    6319 C3
  • Overall Length C Dimension
    49.45 in
  • Warranty
    18 months
  • Drive End Bearing Size
    6319
  • Opposite Drive End Bearing Size
    6316
  • Type Of Bearing
    Ball
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    80K
  • Group & Class
    Class I Div 2, Groups A, B, C & D; Class II, Div 2, Groups F & G
  • Harmonization Code
    8501.52.8000
  • Weight
    2626.25 lbs
  • Applications
    Pumps, Compressors, Fans, Machine Tools
  • Full Load Torque
    589 ft-lbs;798.57 N-m
  • Hp
    200 hp
  • Additional Details
    Flame Retention System;Accurate Machining On The Terminal Box;Screws With High Mechanical Strength;Certified For Vfd Service;Constant Resin Flow Impregnation;Sinterized Exd Drain;Double Grounding Lugs;Thermostat Thermal Protection
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7892304607848
  • Operation Manual
  • Manufacturer Catalog Number
    20018XT3G504
  • Wiring Diagram
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6316 C3
  • Voltage
    460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought