Motion
2301627
Indexable Grooving or Cut-Off Toolholder, PCHR Toolholder Style, PENTA Insert Style, 3/4" Shank Height
MI ITEM #04761676
MFR #2301627
List Price$428.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, PCHR Toolholder Style, PENTA Insert Style, 3/4" Shank Height
MI ITEM #04761676
MFR #2301627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$428.63/each for your price

Overview

Mfr description
2301627 PCHR 19-24

Specifications

  • Toolholder Style
    PCHR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.02 in
  • Maximum Cutting Width
    0.125 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Insert Style
    PENTA
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Overall Length
    5 in
  • Coolant Delivery
    External
  • Head Length
    0.8 in
  • Series
    PENTACUT
  • Full Toolholder Code
    PCHR 19-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text