Motion
SD2B30TSC61Y

Lincoln Motors
SD2B30TSC61Y

Leeson General Purpose Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04761700
MFR #SD2B30TSC61Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SD2B30TSC61Y

Leeson General Purpose Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04761700
MFR #SD2B30TSC61Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM17382 30 3600 284TSC 3PH ODP MOTOR
  • Premium efficient ratings
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Rolled steel
  • UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3535 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    67.0/33.5 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    93 %
  • KVA Code
    G
  • kW
    22.40 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Wye Start Delta Run
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Motor Length Less Shaft
    12.98 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Features
    Premium efficient ratings Inverter-rated, Nameplated for 50 Hz operation Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Rolled steel UL recognized and CSA certified
  • Insulation Class
    F
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    310
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    209
  • Weight
    357 lbs
  • Manufacturer Upc Number
    691720019085
  • Manufacturer Product Page
  • Technical Specifications
    30 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 284TSC Frame, ODP
  • Spec Sheet
    30 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 284TSC Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought