Motion
0615232
Screw Machine Length Drill Bit - 12.5 mm, Carbide Material, 60 mm Flute, 140 ° Point Angle, 107 mm Overall Length
Mi Item #04761803
MFR #0615232
Price$346.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 12.5 mm, Carbide Material, 60 mm Flute, 140 ° Point Angle, 107 mm Overall Length
Mi Item #04761803
MFR #0615232

Mfr description
5980426 12.5 CARBIDE DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.30/each

Specifications

Dimensions

  • Drill Bit Size
    12.5 mm
  • Flute Length
    60 mm
  • Overall Length
    107 mm
  • Shank Diameter
    14 mm
  • Shank Length
    45 mm

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    140 °
  • Point Type
    Split Point
  • Series
    R458
  • Shank Type
    Plain Round
  • Specification
    DIN 6537
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    7320760615232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)