Motion
SPTWNAM50
Linear Guide Round Shaft Twin Pillow Block - Super Smart SPTWN Series, Closed Adjustable, 50 mm Shaft Diameter, 19590 N Load Capacity
Mi Item #04761869
MFR #SPTWNAM50
Price$2,090.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Smart SPTWN Series, Closed Adjustable, 50 mm Shaft Diameter, 19590 N Load Capacity
Mi Item #04761869
MFR #SPTWNAM50

Mfr description
SPTWNA-M50 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,090.45/each

Specifications

Dimensions

  • Center Shaft Height
    50 mm
  • Overall Height
    105 mm
  • Overall Length
    132 mm
  • Overall Width
    224 mm
  • Shaft Diameter
    50 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    13380 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed Adjustable
  • Load Capacity
    19590 N
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Series
    Super Smart SPTWN
  • Static Load Capacity
    14720 N
  • UPC_NO
    662486168430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)