Motion
23024-2CS5/VT143

SKF
23024-2CS5/VT143

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Sealed, C0
Mi Item #04761907
MFR #23024-2CS5/VT143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23024-2CS5/VT143

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Sealed, C0
Mi Item #04761907
MFR #23024-2CS5/VT143

Mfr description
23024-2CS5/VT143 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    8.94 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    850 rpm
  • Operating Temperature Range
    -40 to +300 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    7316574757053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)