Motion
66996
Key Set - Steel
Mi Item #04761937
MFR #66996
Price$42.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
Mi Item #04761937
MFR #66996

Mfr description
66996 9PC METRIC 1.5 TO 10MM ERGOST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.06/each

Specifications

Dimensions

  • Hex Size
    1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Chrome
  • Includes
    Ergo Star Auto Open Key Holder
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)