Motion
7023-06-04
Straight Adapter - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Female British Standard Pipe Parallel
MI ITEM #04761942
MFR #7023-06-04
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Female British Standard Pipe Parallel
MI ITEM #04761942
MFR #7023-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.88/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Overall Length
    37.0
  • Thread Depth
    7.5
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 1/4 in Female British Standard Pipe Parallel
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • Plating
    CR3
  • Series
    7023
  • Shape
    STRAIGHT

Overview

Mfr description
7023-06-04 STR UNION FJS-FBSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text