Motion
VQ1200-51
Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #04762042
MFR #VQ1200-51
List Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #04762042
MFR #VQ1200-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.14/each for your price

Overview

Mfr description
VQ1200-51 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1MPa - 0.7MPa(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    D-Sub Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.16 (P to A/B) Cv, 0.18 (A/B to R1/R2) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    ≤13 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Sonic Conductance (C)
    0.7 (P to A/B) dm³/(s.bar), 0.72 (A/B to R1/R2) dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought