Motion
78151
Ovation Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 120 Grit, Package Qty: 10
MI ITEM #04762505
MFR #78151
List Price$38.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ovation Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 120 Grit, Package Qty: 10
MI ITEM #04762505
MFR #78151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.79/each for your price

Overview

Mfr description
78151 7 X 5/8-11 120GRIT FLAP DISC

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Trimmable
    Not Trimmable
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text