Motion
6LOC-6RFSX

GATES RUBBER CO
6LOC-6RFSX

725004695 -
Mi Item #04762515
MFR #6LOC-6RFSX
Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6LOC-6RFSX

725004695 -
Mi Item #04762515
MFR #6LOC-6RFSX

Mfr description
6 LOC-6 RFSX CPLG 7250-04695
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.55/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    6RFSX
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    5/8-18 SAE45°

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Connection 1 Short Name
    Barbed
  • End Gender
    Female Swivel
  • End Type 1
    RFSX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Flare
  • Manufacturer Upc Number
    029769145203
  • Material
    Brass
  • UPC_NO
    029769145203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)