Motion
13207 1 5/8

LOVEJOY INC
13207 1 5/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-5/8 in Bore Dia., 10-3/4 in OD, 7.88 in OAL
Mi Item #04762550
MFR #13207 1 5/8
Price$5,970.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13207 1 5/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-5/8 in Bore Dia., 10-3/4 in OD, 7.88 in OAL
Mi Item #04762550
MFR #13207 1 5/8

Mfr description
13207-1-5/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,970.61/each

Specifications

Dimensions

  • Belt Section Size
    3230HV
  • Bore Diameter
    1-5/8 in
  • Face Width
    4 in
  • Keyway Size
    3/8 x 3/16 in, 9.53 x 4.76 mm
  • Length Through Bore
    7.88 in
  • Maximum Pitch Diameter
    10.35 in
  • Minimum Pitch Diameter
    4.43 in
  • Outside Diameter
    10-3/4 in
  • Overall Length
    7.88 in
  • Spring Hub Diameter
    6.62 in
  • Weight
    39.10 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    2.3:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Hexadrive
  • Torque Capacity
    270 in
  • UPC_NO
    685144373458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)