Motion
6001-2RLAD-C/3

PEER BEARING CO (SKF)
6001-2RLAD-C/3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #04762563
MFR #6001-2RLAD-C/3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6001-2RLAD-C/3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #04762563
MFR #6001-2RLAD-C/3

Mfr description
6001-2RLAD-C/3
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6001-2RLAD-C/3
  • Long Description
    The 6001-2RLAD-C/3 is a 12 mm bore radial/deep groove ball bearing with a 28 mm OD and 8 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6001-2RLAD-C/3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590316823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)