Motion
BB2012DU

GGB BEARINGS
BB2012DU

20 mm Bore, 11.7500 mm Length, 30.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #04762574
MFR #BB2012DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB2012DU

20 mm Bore, 11.7500 mm Length, 30.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #04762574
MFR #BB2012DU

Mfr description
BB2012DU METAL-POLYMER - DU
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    30.50 mm
  • Flange Outside Diameter
    30.50 mm
  • Flange Thickness
    1.51 mm
  • Inside Diameter
    20 mm
  • Maximum P Value
    250 N/mm2
  • Outside Diameter
    23 mm
  • Overall Length
    11.7500 mm
  • Overall Thickness
    0.0625 in
  • Recommended Shaft Size
    19.98 to 19.96 mm
  • Thickness
    1.51 mm

Details

  • Additional Details
    Metal-Polymer;Self-lubricating;Maintenance-free;Steel Backed;Split Type;RoHS Compliant;REACH Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bushing 20mm ID x 23mm OD
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)