Specifications
Details
- Facepiece Type CompFull Face
- Manufacturer Upc Number50051135894809
- Part Number CompatibilityFF-401, FF-402, FF-403
- Series CompatibilityFF-400
- TypeBayonet Assembly
- UPC_NO50051135894809
Overview
Mfr description
89480 BAYONET ASSEMBLY FF-400-08
- For industrial/occupational use only. Not for consumer sale or use.
- Replacement part to use with 3M Ultimate FX Full Facepiece Reusable Respirators FF-401, FF-402, and FF-403 (sold separately)
- Designed for use with the 3M Ultimate FX Full Facepiece Reusable Respirators (sold separately)
- Maintains original performance standards of facepiece
- Assembly includes inhalation valve
- Replaceable part can potentially result in respiratory equipment cost savings