Motion
GEWZ020ES
Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.8750 in Inner Ring Width, Open
MI ITEM #04762646
MFR #GEWZ020ES
List Price$188.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.8750 in Inner Ring Width, Open
MI ITEM #04762646
MFR #GEWZ020ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.64/each for your price

Overview

Mfr description
GEWZ020ES SPHERICAL PLAIN BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    0.9370 in
  • Ball Material
    52100 Steel
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    58448 lbf
  • Operating Temperature Range
    -40 to +250 °F
  • Series
    GEWZ
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029025785
  • Weight
    0.6 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text