Motion
RSTB20CS
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
MI ITEM #04762660
MFR #RSTB20CS
Your Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
MI ITEM #04762660
MFR #RSTB20CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.24/each(List $96.93)

Overview

Mfr description
RSTB20CS CRIMP FITTING
  • Recommended for low pressure discharge and suction service
  • Working pressure varies with size
  • Available in many combinations including NPT, knurl, BSPT beveled, grooved and hose shank
  • Two grooves on the crimp style King Combination nipples
  • Second groove is the roll stamp groove which has the part number and “call Dixon” stamped on it—this groove is a smooth concentric groove so that the stamp can be legible
  • Only use the crimp style shanks with the crimp style sleeves and ferrules
  • Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products
  • Manufacturer: Dixon Valve & Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought