Motion
RSTB40CS
Crimp Style King Combination Nipple—Schedule: 80 316
Mi Item #04762663
MFR #RSTB40CS
Price$433.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp Style King Combination Nipple—Schedule: 80 316
Mi Item #04762663
MFR #RSTB40CS

Mfr description
RSTB40CS CRIMP FITTING
  • Recommended for low pressure discharge and suction service
  • Working pressure varies with size
  • Available in many combinations including NPT, knurl, BSPT beveled, grooved and hose shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.96/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    7 lbs

Details

  • Configuration
    Straight
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)