Motion
RSTB60CS
Crimp Style King Combination Nipple—Schedule: 80 316
Mi Item #04762664
MFR #RSTB60CS
Price$1,229.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp Style King Combination Nipple—Schedule: 80 316
Mi Item #04762664
MFR #RSTB60CS

Mfr description
RSTB60CS CRIMP FITTING
  • Recommended for low pressure discharge and suction service
  • Working pressure varies with size
  • Available in many combinations including NPT, knurl, BSPT beveled, grooved and hose shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,229.54/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    22.4 lbs

Details

  • Application
    King Crimp style sleeves and ferrules
  • Configuration
    Straight
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)