Motion
0821302400

AVENTICS
0821302400

Standard Air Regulator - 47 scfm, BSPP 0.2500 Port, 0.5 to 10 bar
Mi Item #04762672
MFR #0821302400
Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302400

Standard Air Regulator - 47 scfm, BSPP 0.2500 Port, 0.5 to 10 bar
Mi Item #04762672
MFR #0821302400

Mfr description
0821302400 AIR REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.88/each

Specifications

Dimensions

  • Overall Height
    94.5 mm
  • Overall Length
    48 mm
  • Port Size
    1/4 BSPP
  • Weight
    0.95 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    47 scfm
  • Maximum Operating Pressure
    232 psi
  • Maximum Set Pressure
    145 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    14 To 140 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0.5 to 10 bar
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)