Motion
7832783-P5

THOMSON (ALTRA)
7832783-P5

Legacy Ball Screw Only - 20 mm Nominal Screw Diameter, 4000 mm Length
Mi Item #04762688
MFR #7832783-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
7832783-P5

Legacy Ball Screw Only - 20 mm Nominal Screw Diameter, 4000 mm Length
Mi Item #04762688
MFR #7832783-P5

Mfr description
7832783-P5 / 1000MM BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    20 mm
  • Lead Accuracy
    23 μm/300mm in
  • Length
    4000 mm
  • Nominal Screw Diameter
    20 mm

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Product Types
    Ball Screw
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)