Motion
2408-LH-04
2408-LH-04 PLUG
Mi Item #04762695
MFR #2408-LH-04
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2408-LH-04 PLUG
Mi Item #04762695
MFR #2408-LH-04

Mfr description
2408-LH-04 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)