Motion
8MGT-288-12

GATES RUBBER CO
8MGT-288-12

92701001 Poly Chain Belt - GT, 8 mm Pitch, 12 mm Width, 36 Teeth, Polyurethane Material
MI ITEM #04762709
MFR #8MGT-288-12
Your Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MGT-288-12

92701001 Poly Chain Belt - GT, 8 mm Pitch, 12 mm Width, 36 Teeth, Polyurethane Material
MI ITEM #04762709
MFR #8MGT-288-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.26/each(List $31.89)

Overview

Mfr description
9270-1001 8MGT-288-12
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Specifications

  • Belt Type
    GT
  • Pitch
    0.315 in / 8 mm
  • Overall Length
    288 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    0.472 in / 12 mm
  • Color
    Blue
  • Reinforcing Cord Material
    Carbon Fiber
  • Pitch Length
    11.34 in / 288 mm
  • Trade Number
    288-8M
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Catalog Number
    92701001
  • Manufacturer Upc Number
    770075321033
  • UPC_NO
    770075321033
  • Belt Width
    12 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.233 in / 5.9 mm
  • Belt Section
    8M
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.135 in / 3.4 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text