Motion
PES51

Weller
PES51

0 to 50 Watt Soldering Station Replacement Soldering Iron For Use with WES51
Mi Item #04762788
MFR #PES51
Price$143.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
PES51

0 to 50 Watt Soldering Station Replacement Soldering Iron For Use with WES51
Mi Item #04762788
MFR #PES51

Mfr description
PES51 SOLDERING PENCIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.80/each

Specifications

Dimensions

  • Cord Length
    4 ft

Details

  • For Use With
    WES51
  • Input Voltage
    24 V
  • Operating Temperature
    350 to 850 °F
  • Operating Wattage
    50 W
  • Package Quantity
    1
  • Type
    Replacement Soldering Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)