Motion
NCA1L400-0100N

SMC CORP OF AMERICA
NCA1L400-0100N

NCA1 TIE ROD CYLINDER with 4 in Bore Size
Mi Item #04762792
MFR #NCA1L400-0100N
Price$227.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1L400-0100N

NCA1 TIE ROD CYLINDER with 4 in Bore Size
Mi Item #04762792
MFR #NCA1L400-0100N

Mfr description
NCA1L400-0100N CYLINDER, NCA1, TIE ROD
  • Medium Duty
  • 12 Different NFPA Mounting Options
  • Non-Rotating Options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.20/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Overall Height
    4.5000 in
  • Overall Width
    4.5000 in
  • Port Size
    1/2 NPT
  • Pull Force At 100 Psi
    79 lb
  • Push Force At 100 Psi
    1257 lb
  • Rod - Thread Size
    3/4-16 Male Thread
  • Rod Size
    1.0000 in
  • Stroke
    1.000 in

Details

  • Additional Details
    Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
  • Alignment Coupler Floating Joint
    NJ-12, NCA1-AC325
  • Auto-Switch
    Standard
  • Clevis Mount Detachable Mp2
    NCA1-D400
  • Clevis Mount Fixed Mp1
    NCA1-X400
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Cushion Valve Assembly
    NC1A325-10-125
  • Cylinder Type
    NFPA
  • Eye Mount - MP4 (Plain)
    NCA1-C400
  • Flange Mount - MF1/MF2
    NCA1-F400
  • Foot Mounts - MS1
    NCA1-L400
  • Foot Mounts - MS2
    NCA1-S400
  • Jam Nut
    JM-10
  • Locking Position
    Without Locks
  • Lube Style
    Non-lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Mounting Type
    Foot (End Angles), MS1
  • Number of Switches
    2
  • Operating Pressure Range
    8 to 250 psi
  • Operating Temperature Range
    40 to 140 °F
  • Piston Action
    Double-Acting
  • Pivot Pin
    NCDP-325 with Cotter Pins, NCA1-325 with Retainer Rings
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Clevis
    NY-325
  • Rod Eye
    NI-325
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Seal Kit
    NC1A400PS
  • Series
    NCA1
  • Standards Met
    ANSI (NFPA) T3.6.7 R2-1996
  • Tie Rod Nut
    NCA325-13-Q6311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)