Specifications
Dimensions
- Port SizeM5
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBody Ported
- Solenoid Electrical EntryL Plug with Lead Wire
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQZ1121-5LJ1-M5 VALVE, BODY PORTED (DC)