Motion
16B-1 RIV 10FT ELITE

IWIS
16B-1 RIV 10FT ELITE

Roller Chain - British Standard Series, 16B-1 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04762818
MFR #16B-1 RIV 10FT ELITE
Price$28.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
16B-1 RIV 10FT ELITE

Roller Chain - British Standard Series, 16B-1 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04762818
MFR #16B-1 RIV 10FT ELITE

Mfr description
16B-1 RIV 10FT ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.37/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16B-1 / 1 in
  • Link Plate Height
    21.08 mm
  • Overall Length
    10 ft
  • Pin Diameter
    8.28 mm
  • Pin Length
    36.10 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    17.02 mm
  • Tensile Strength
    75.00 kN
  • Weight
    16.59 lbs
  • Weight per Foot
    1.82 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B-1 / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017065
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)