Motion
EP161832
Plain Sleeve & Flanged Bearing - 1.0030 in ID, 1.1290 in OD, 2.0000 in Length, Powdered Metal Bronze Material
MI ITEM #04762861
MFR #EP161832
Price$8.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0030 in ID, 1.1290 in OD, 2.0000 in Length, Powdered Metal Bronze Material
MI ITEM #04762861
MFR #EP161832

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.0030 in
  • Inside Diameter
    1.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.1290 in
  • Overall Length  
    2.0000 in
  • Overall Width
    1.1250 in

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    EP161832 1.003 X 1.129 X 2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP161832
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802033064

Overview

Mfr description
EP161832 1.003 X 1.129 X 2IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text