Motion
01104050
Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 20gal, Color: Yellow
MI ITEM #04762909
MFR #01104050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 20gal, Color: Yellow
MI ITEM #04762909
MFR #01104050

Mfr description
01-1040-50 SPRAYER EYE WASH GRAVITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    20 in
  • Height
    60 in
  • Width
    30-1/2 in

Details

  • Capacity
    20 gal (US)
  • Color
    Yellow
  • Duration of Flow
    15 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Not Included
  • Eye Wash Liquid Type
    Water
  • Flow Rate
    0.4 gpm
  • Material
    Polyethylene
  • Product Type
    Self-Contained Portable Eye Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)