Motion
14IEEX2

LIFT-ALL
14IEEX2

1/4" X 2' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #04762932
MFR #14IEEX2
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14IEEX2

1/4" X 2' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #04762932
MFR #14IEEX2

Mfr description
14IEEX2 1/4"X2' E/E 6X19 WIRE ROPE SLING
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.42/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    2 ft
  • Weight
    0.55 lbs

Details

  • Basket Capacity 90
    2600 lbs
  • Choker Capacity
    960 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886272487
  • Material
    STEEL
  • Nominal Break Strength
    1300 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    2600 lbs
  • UPC_NO
    697886272487
  • Vertical Capacity 90
    1300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)