Motion
14IEEX4

LIFT-ALL
14IEEX4

1/4" X 4' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #04762934
MFR #14IEEX4
Price$19.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14IEEX4

1/4" X 4' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #04762934
MFR #14IEEX4

Mfr description
14IEEX4 1/4"X4' E/E 6X19 WIRE ROPE SLING
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.02/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    4 ft
  • Weight
    0.79 lbs

Details

  • Basket Capacity 90
    2600 lbs
  • Choker Capacity
    960 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886271688
  • Material
    STEEL
  • Nominal Break Strength
    1300 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    2600 lbs
  • UPC_NO
    697886271688
  • Vertical Capacity 90
    1300 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)