Motion
RR5006

ENERPAC
RR5006

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 500 ton Capacity, 6.000 in Stroke, 22.750 in Retracted, 28.750 in Extended
Mi Item #04762992
MFR #RR5006
Price$60,967.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RR5006

Long Stroke Cylinder - Double-Acting / Hydraulic Return, 500 ton Capacity, 6.000 in Stroke, 22.750 in Retracted, 28.750 in Extended
Mi Item #04762992
MFR #RR5006

Mfr description
RR5006 500TON 6" RAM
  • Collar threads, plunger threads and base mounting holes for easy fixturing (on most models)
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60,967.87/each

Specifications

Dimensions

  • Base to Port
    4.750 in
  • Bore Size
    12.000 in
  • Extended Height
    28.750 in
  • Outside Diameter
    15.630 in
  • Piston Rod Diameter  
    8.000 in
  • Retracted Height
    22.750 in
  • Stroke  
    6.000 in
  • Weight
    953.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    500 ton
  • Cylinder Material
    Steel
  • Effective Area
    113.150 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    678.000 in³
  • Piston Rod Protrusion
    1.130 in
  • Pull Retract Cylinder Capacity
    315 ton
  • Pull Retract Cylindrical Eff Area
    63.000 in²
  • Pull Retract Oil Capacity
    378.000 in³
  • Series / Type
    RR-Series
  • Tons at 10000 psi
    565.70 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)