Motion
36690
Knockout - Knockout, Round Handle/Body Style, 1-7/32 in Maximum Punch Diameter
MI ITEM #04763011
MFR #36690
Price$784.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, Round Handle/Body Style, 1-7/32 in Maximum Punch Diameter
MI ITEM #04763011
MFR #36690

Mfr description
36690 MANUAL SLUG-BUSTER KNOCKOUT PUNCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.15/each

Specifications

Dimensions

  • Maximum Punch Diameter
    1-7/32 in
  • Minimum Punch Diameter
    0.598 in
  • Punch Diameter
    0.598 in, 0.732 in, 0.803 in, 1-7/32 in, 1.115 in, 7/8 in

Details

  • Handle/Body Style
    Round
  • Includes
    Ratchet Wrench - 1" Hex
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    6
  • Punch Type
    Knockout
  • UPC_NO
    783310366904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)