Specifications
Dimensions
- Chain Size & Pitch35 / 3/8 in
Details
- Attachment Link NumberWSA-2
- Chain Number & Pitch35 / 3/8 in
- Number Of Holes2
- Number Of Strands1
- Number Of Strands Across1
- Product TypeAttachment Chain
- SeriesStandard
- Standards MetANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)