Motion
SS6U10WW
Closed Round Rail Ball Bushing - SS Series, 0.625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 375.0 lbf Load Capacity, Closed
MI ITEM #04763104
MFR #SS6U10WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - SS Series, 0.625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 375.0 lbf Load Capacity, Closed
MI ITEM #04763104
MFR #SS6U10WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS6U10WW BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    375.0 lbf
  • Load Capacity
    375.0 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    1.095 / 1.125 in
  • Wiper Type
    Two Wipers
  • Series
    SS
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text