1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HN 26/SNL
Spanner Wrenche - Hook Style, 165 mm Capacity, 372 mm OAL
Mi Item #
04763444
MFR #
HN 26/SNL
Price
$270.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Spanner Wrenches
SKF HN 26/SNL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HN 26/SNL
Spanner Wrenche - Hook Style, 165 mm Capacity, 372 mm OAL
Mi Item #
04763444
MFR #
HN 26/SNL
Mfr description
HN 26/SNL
Unique design allows the SKF HN/SNL series to be used inside SKF SNL, FSNL, SNH and SE bearing housings
Suitable for tightening and loosening a wide selection of lock nuts, facilitating their use in a wide range of housing and shaft applications
Large contact area of spanner around nut provides excellent grip and force transmission
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$270
.40
/each
Add to Cart
Specifications
Dimensions
Hook Width
12 mm
Overall Length
372 mm
Weight
12.89 lbs
Details
Diameter Capacity
165 mm
Spanner Style
Hook
UPC_NO
7316572332955
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items