Motion
USRB5536-608

SEALMASTER
USRB5536-608

Pillow Block Roller Bearing - 6-1/2 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04763458
MFR #USRB5536-608
Price$13,262.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5536-608

Pillow Block Roller Bearing - 6-1/2 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04763458
MFR #USRB5536-608

Mfr description
USRB5536-608 USRB 5500 COLLAR MNT UNITS
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted felt seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,262.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.5000 in
  • Base Width
    7.1250 in
  • Bolt Center To Center Length
    20.8750 to 23.6250 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    6-1/2 in
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Overall Height  
    15.9380 in
  • Overall Length  
    26.7500 in
  • Overall Width
    10.5000 in
  • Weight
    388.57 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    USRB5536-608
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461353523
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    334229 lbf
  • Seal Type
    Felt Labyrinth Seal
  • Series
    USRB5500
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461353523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)