Overview
Mfr description
VQZ115-6LJ1-M5-PR VALVE
Specifications
- Piping TypeBase Mounted
- Number Of Ports
- Number Of Positions2
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical EntryL Plug
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialMetal
- Operating MediumAir
- Manufacturer Product Page
- SeriesVQZ100-300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data