Specifications
Dimensions
- Base To Bore Centerline9.5000 in
- Base Width8.7500 in
- Bolt Center To Center Length24.7500 to 27.8750 in
- Bolt Size1.5000 in
- Bore Diameter8 in
- Overall Height19.6250 in
- Overall Length32.7500 in
- Overall Width11.5313 in
- Weight638.56 lbs
Details
- Additional DetailsNOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number738330
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesUSRB 5500AE
- Type Of BearingSpherical Roller
- UPC_NO662461354155