Motion
USRBF5520AE-307

SEALMASTER
USRBF5520AE-307

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04763724
MFR #USRBF5520AE-307
List Price$9,256.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRBF5520AE-307

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04763724
MFR #USRBF5520AE-307

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9,256.95/each for your price

Overview

Mfr description
USRBF5520AE-307 USRB 5000A ADPT MNT UN
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    4.3750 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    6.2344 in
  • Seal Type
    Felt Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Series
    USRBF 5500AE
  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Weight
    72.41 lbs
  • Manufacturer Catalog Number
    739804
  • UPC_NO
    662461371947
  • CAD Drawing
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text