Motion
DH0216
Toothed Hole Saw - Toothed, Bi-Metal, 2-1/16 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
Mi Item #04763810
MFR #DH0216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 2-1/16 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
Mi Item #04763810
MFR #DH0216

Mfr description
DH0216 2-1/16 FASTCUT VARIABLE PITCH ALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    1-5/8 in
  • Saw Diameter  
    2-1/16 in

Details

  • Body Material
    Alloy Steel
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Series
    DH
  • Slug Removal
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)